Beli bearing block di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FYH Take-Up Type Unit (Take-Up Bearing)
    Mulai

    Rp179.900

    FYH Take-Up Type Unit (Take-Up Bearing)
    atribut:
    • Shape: Take-up type unit
  2. FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    29%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    Deskripsi:
    FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  3. NTN Take-Up Unit Oil-Free Type (Take-Up Bearing)
    Mulai

    Rp289.900

  4. monotaro.id Hex Socket Flat Head Cap Screw JFL (Baut L Flat)
    Mulai

    Rp299.900

    monotaro.id Hex Socket Flat Head Cap Screw JFL (Baut L Flat)
    atribut:
    • Material: Steel
    • Color: Black
    • Thread Pitch (mm): 1.75
    • Diameter: 15/32 inch
  5. FYH Take Up Unit Bearing (Take-Up Bearing)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp1.799.900

    FYH Take Up Unit Bearing (Take-Up Bearing)
    atribut:
    • Housing Number: T215
    • Bearing Number: UK215
    • Basic Load Cr (kN): 67.4, 15152 lbf
    • Dimensions (mm): 167x232x26 (6-9/16x9-1/8x1-1/32 in)
    • Rating Cor (kN): 48.3, 10858 lbf
    • Shaft Size (inch): 2 1/2
  6. FYH UCF Square Flange Type (Cylindrical Hole, with Cover) (Mounted Bearing)
    Mulai

    Rp639.900

    FYH UCF Square Flange Type (Cylindrical Hole, with Cover) (Mounted Bearing)
    Deskripsi:
    FYH UCF Square Flange Type memiliki shaft size 12-140 mm berkualitas ,kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  7. SKF Pillow Block Ball Bearing (Bearing Duduk)
    31%
    Mulai

    Rp279.900

    SKF Pillow Block Ball Bearing (Bearing Duduk)
    Deskripsi:
    Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
    atribut:
    • Fastening Bolt Hole Type: Plain
    • Number of Bolt Holes for Fasteners: 2
    • Rubber Seating Ring: Without
  8. FAG Adapter Sleeves
    Mulai

    Rp119.900

    FAG Adapter Sleeves
    Deskripsi:
    Adapter sleeves are suitable where bearings with a tapered bore are to be located on cylindrical shafts. In this case, the bearing is pressed onto the adapter sleeve until the required reduction in radial internal clearance is achieved. Adapter sleeves require no additional means of retention on the shaft. The bearings can be positioned at any point on shafts with a constant diameter.If adapter sleeves are used with a support ring to DIN 5418 on stepped shafts, the bearings can be axially located to high accuracy. In addition, this gives simpler dismounting of the bearings.
Daftar Harga bearing block Terbaru October 2026
FYH UCT Take-Up Type (Cylindrical Hole) (Take-Up Bearing)Rp369.900
FYH UCTX Take-Up Type (Cylindrical Hole)Rp319.900
NSK Pillow Block UCT (Mounted Bearing)Rp119.900
FYH Take-Up Type Unit (Take-Up Bearing)Rp179.900
FYH Pillow Block Bearing UCP Series (Bearing Duduk)Rp169.900
FYH UCT Take-Up Type (Cylindrical Hole, with Cover) (Take-Up Bearing)Rp749.900
FYH Pillow Block Bearing UCT Type (Mounted Bearing)Rp179.900
FYH Adapter for Bearing H300X, H2300X (Adaptor Laher)Rp139.900
NTN Take-Up Unit Oil-Free Type (Take-Up Bearing)Rp289.900
TR Take Up Unit Bearing (Take-Up Bearing)Rp83.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)

Halaman Terkait